Shop ADAM EQUIPMENT
See all product information
Create Account
Replacement Parts for Scales
- Mfr # 303149760
- Zoro # G423388980
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Overall Width
7 9/10 in
Material
Stainless Steel
Product Type
Small Scoop
Overall Height
3 1/2 in
Compatible Product Type
Bench Check-Weighing Scales
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 303149760
- Zoro #
- G423388980
- UPC #
- 0840886113230
- Country of Origin
- China
- Material
- Stainless Steel
- Product Type
- Small Scoop
- Compatible Product Type
- Bench Check-Weighing Scales
- Item
- Replacement Parts for Scales
- Compatible Manufacturer Part Number
- ABW 16,ABW 16S,ABW 32,ABW 32S,ABW 4,ABW 4S,ABW 8,ABW 8S,CCT 16,CCT 16UH,CCT 32,CCT 32UH,CCT 4,CCT 48,CCT 48UH,CCT 8,CCT 8UH,CDT 16,CDT 16-150,CDT 16-60,CDT 16-600,CDT 32,CDT 32-150,CDT 32-300,CDT 32-600,CDT 4,CDT 4-150,CDT 4-32,CDT 4-60,CDT 48,CDT 8,CKT 16,CKT 16UH,CKT 20M,CKT 32,CKT 32UH,CKT 4,CKT 40M,CKT 48,CKT 48UH,CKT 4M,CKT 8,CKT 8H,CKT 8M,CKT 8UH,LBX 12,LBX 3,LBX 30,LBX 6,SWZ 15D,SWZ 15DP,SWZ 30DP,SWZ 3D,SWZ 3DP,SWZ 6D,SWZ 6DP
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 7 9/10 in
- Overall Height
- 3 1/2 in
- Wire Rope Length
- 11 4/5 in
- Overall Length
- 11 4/5 in
- Length
- 11 4/5 in
Description
Replacement Parts for Scales, Capacity Not Applicable, Stainless Steel, Overall Height 3 1/2 in, Overall Length 11 4/5 in, Overall Width 7 9/10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.