Load Cell, 5 ft, 2000 lbf, Stainless Steel
- Mfr # LC202-2K
- Zoro # G023361314
product price:Â
$
1,930.99
/ea
Free Shipping & Returns
Key Features
Calibration Method
Five Point
Electrical Connection
Cable
Load Cell Capacity
2,000 lbf
Thread Size
3/8"-24
Repeatability
+/-0.25%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC202-2K
- Zoro #
- G023361314
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-24
- Cable Length
- 5 ft
- Overall Height
- 1.8 in
- Overall Width
- 1 in
Details
- Calibration Method
- Five Point
- Electrical Connection
- Cable
- Load Cell Capacity
- 2,000 lbf
- Repeatability
- +/-0.25%
- Thread Type
- Fine
- Calibration Output Measurement
- 0 %, 50 %, 100 %
- Material
- Stainless Steel
- Force Type
- Compression, Tension
- Maximum Operating Temperature
- 249.8 Degrees F
- Item
- Load Cell
- Minimum Operating Temperature
- -65.2 Degrees F
- IP Rating
- IP 65
- Calibration Standard
- NIST
- Hysteresis
- +/- 0.25%
- Shell Material
- Stainless Steel
Description
Load Cell,5 ft,2000 lbf,Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.