Replacement Parts for Scales
- Mfr # 700100410
- Zoro # G823355568
product price:Â
$
1,508.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 1/5 in
Compatible Product Type
Semi-Micro and Analytical Balances
Overall Width
4 1/10 in
Includes
Balances, Scales
Product Type
Ionizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700100410
- Zoro #
- G823355568
- UPC #
- 0840886102715
- Country of Origin
- China
- Compatible Product Type
- Semi-Micro and Analytical Balances
- Item
- Replacement Parts for Scales
- Includes
- Balances, Scales
- Product Type
- Ionizer
- Standards
- ul, cSA
- Compatible Manufacturer Part Number
- EAB 124e,EAB 124i,EAB 125i,EAB 224e,EAB 225i,EAB 314e,EAB 314i,HCB 1002,HCB 103aM,HCB 1202aM,HCB 123,HCB 1502,HCB 153,HCB 3001,HCB 3001aM,HCB 302,HCB 302aM,HCB 5001aM,HCB 602,HCB 602aM,HCB 602H,LAB 124e,LAB 214e,LAB 84e,LPB 223e,LPB 223i,LPB 423e,LPB 423i,LPB 623e,LPB 623i,LPB 823e,LPB 823i,PAB 125i,SAB 124e,SAB 124i,SAB 224e,SAB 224i,SAB 225i,SAB 314e,SAB 314i,SAB 414i,SAB 514i
Dimensions
- Overall Height
- 2 1/5 in
- Overall Width
- 4 1/10 in
- Wire Rope Length
- 4 3/10 in
- Overall Length
- 4 3/10 in
- Length
- 4 3/10 in
Description
Replacement Parts for Scales, Capacity Not Applicable, Overall Height 2 1/5 in, Overall Length 4 3/10 in, Overall Width 4 1/10 in, Standards ul, cSA, Includes Balances, Scales
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.