Scale Tape Printer, ABS, Electric
- Mfr # 1120014641
- Zoro # G923353402
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Batteries Included
Yes
Batteries Required
Yes
Includes
AC Adapter
Material
ABS
Voltage
12V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1120014641
- Zoro #
- G923353402
- UPC #
- 0840886104924
- Country of Origin
- China
Dimensions
- Overall Width
- 7 3/8 in
- Overall Height
- 3 1/2 in
- Overall Depth
- 4 3/8 in
Details
- Batteries Included
- Yes
- Batteries Required
- Yes
- Includes
- AC Adapter
- Material
- ABS
- Voltage
- 12V DC
- Item
- Scale Tape Printer
- Standards
- CC, CE, CE (LVD+EMC), GS, RoHS, TUV Mark, UL/cUL, WEEE
- Compatible Manufacturer Part Number
- AE series, AELP series, AGB series, CCT series, CDT series, CDTB series, CKT series, CKTM series, CPWplus series, EAB series, EPB series, ETB series, GBC series, GBKM series, GBKplus series, GFC series, GFK series
- Print Speed
- 1.7 Lines Per Second
- Interface
- RS232, USB Ports
- Product Type
- Scale Tape Printer
- Shell Material
- ABS
Description
Scale Tape Printer, Overall Height 3 1/2 in, Overall Width 7 3/8 in, Print Speed 1.7 Lines Per Second, Interface RS232, USB Ports, Includes AC Adapter, Batteries Required Yes, Batteries Included Yes, Voltage 12V DC, Overall Depth 4 3/8 in, Standards CC, CE, CE (LVD+EMC), GS, RoHS, TUV Mark, UL/cUL, WEEE, Material ABS, Basic Power Source Electric
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.