Replacement Parts for Scales
- Mfr # 3134012936
- Zoro # G823387798
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Washdown Scales
Product Type
RS-232 Cable
Overall Height
4/5 in
Connection Ports
RS-232 to 9 pin
Wire Rope Length
2 2/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3134012936
- Zoro #
- G823387798
- UPC #
- 0840886113094
- Country of Origin
- China
Dimensions
- Overall Height
- 4/5 in
- Wire Rope Length
- 2 2/5 in
- Overall Width
- 2 2/5 in
- Cord Length
- 1 1/2 m
- Overall Length
- 2 2/5 in
- Length
- 2 2/5 in
Details
- Compatible Product Type
- Washdown Scales
- Item
- Replacement Parts for Scales
- Product Type
- RS-232 Cable
- Connection Ports
- RS-232 to 9 pin
- Compatible Manufacturer Part Number
- GGB 30M, GGB 35, GGB 60M, GGB 75, GGF 150, GGF 150M, GGF 60M, GGF 75, GGF 75H, GGL 150, GGL 300, GGL 300M, GGS 15M, GGS 16, GGS 30M, GGS 35, GGS 6M, GGS 8, GL 150M
Description
Replacement Parts for Scales, Capacity Not Applicable, Connection Ports RS-232 to 9 pin, Overall Height 4/5 in, Overall Length 2 2/5 in, Overall Width 2 2/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.