Replacement Parts for Scales - Clone - A
- Mfr # 700100199
- Zoro # G423357184
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Overall Width
39 3/8 in
Overall Height
4 1/2 in
Product Type
Scale Ramp
Material
Mild Steel
Wire Rope Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 700100199
- Zoro #
- G423357184
- UPC #
- 0819309014935
- Country of Origin
- China
- Item
- Scale Ramp
- Product Type
- Scale Ramp
- Material
- Mild Steel
- Compatible Manufacturer Part Number
- PT 10R
- Shell Material
- Mild Steel
Dimensions
- Overall Width
- 39 3/8 in
- Overall Height
- 4 1/2 in
- Wire Rope Length
- 25 in
- Overall Length
- 25 in
- Length
- 25 in
Description
Scale Ramp, Overall Height 4 1/2 in, Overall Width 39 3/8 in, Overall Length 25 in, Material Mild Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.