S-CELL ROD END BALL JOINT ZINC
- Mfr # 985-0068
- Zoro # G823362436
product price:Â
$
30.35
/ea
Key Features
Product Type
Rod End Ball Joint
Overall Width
1 in
End 1 Thread Type
3/8"-24
Overall Height
2 7/16 in
Overall Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 985-0068
- Zoro #
- G823362436
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 in
- Overall Height
- 2 7/16 in
- Overall Diameter
- 1 in
- Wire Rope Length
- 2 7/16 in
- Overall Length
- 2 7/16 in
- Length
- 2 7/16 in
Details
- Product Type
- Rod End Ball Joint
- Item
- Rod End Ball Joint
- End 1 Thread Type
- 3/8"-24
- Includes
- Jam Nut
- Material
- Carbon Steel
- Shell Material
- Carbon Steel
Description
S-CELL ROD END BALL JOINT ZINC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.