Shop ADAM EQUIPMENT
See all product information
Create Account
Replacement Parts for Scales - Clone - A
- Mfr # 700100201
- Zoro # G923359527
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Wire Rope Length
25 in
Compatible Manufacturer Part Number
PT 15R
Product Type
Scale Ramp
Overall Width
59 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700100201
- Zoro #
- G923359527
- UPC #
- 0819309015000
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 in
- Overall Width
- 59 1/8 in
- Overall Height
- 4 1/2 in
- Overall Length
- 25 in
- Length
- 25 in
Details
- Material
- Mild Steel
- Item
- Scale Ramp
- Compatible Manufacturer Part Number
- PT 15R
- Product Type
- Scale Ramp
- Shell Material
- Mild Steel
Description
Scale Ramp, Overall Height 4 1/2 in, Overall Width 59 1/8 in, Overall Length 25 in, Material Mild Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.