Shop ADAM EQUIPMENT
See all product information
Create Account
Replacement Parts for Scales
- Mfr # 1140013828
- Zoro # G723359543
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
ABK Bench Weighing Scales, AFK Floor Weighing Scales, BCT Advanced Label Printing Scales, BKT Label Printing Scales, GBK Bench Check-Weighing Scales, GFK Floor Check-Weighing Scales
Wire Rope Length
31 1/2 in
Finish
Galvanized
Product Type
Roller Deck
Overall Width
23 3/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1140013828
- Zoro #
- G723359543
- UPC #
- 0840886111632
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 31 1/2 in
- Overall Width
- 23 3/5 in
- Overall Length
- 31 1/2 in
- Length
- 31 1/2 in
Details
- Compatible Product Type
- ABK Bench Weighing Scales, AFK Floor Weighing Scales, BCT Advanced Label Printing Scales, BKT Label Printing Scales, GBK Bench Check-Weighing Scales, GFK Floor Check-Weighing Scales
- Finish
- Galvanized
- Product Type
- Roller Deck
- Material
- Steel
- Item
- Replacement Parts for Scales
- Compatible Manufacturer Part Number
- AGF 1320a, BKT 1320a, GF 1320a, GFK-Plus 600, GFK-S 600
- Shell Material
- Steel
Description
Replacement Parts for Scales, Capacity Not Applicable, Galvanized Finish, Steel, Overall Length 31 1/2 in, Overall Width 23 3/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.