Shop B-TEK
See all product information
Create Account
S-CELL CLEVIS MOUNT W/PIN-JAMNUT
- Mfr # 985-0024
- Zoro # G623362445
product price:Â
$
90.99
/ea
Key Features
Product Type
Clevis Mount Block
Wire Rope Length
2 in
Includes
(2) Cotter Pins, (2) Teflon Insulating Washers, Jam Nut, Pin Nut
Overall Width
1 1/2 in
End 1 Thread Type
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 985-0024
- Zoro #
- G623362445
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Clevis Mount Block
- Includes
- (2) Cotter Pins, (2) Teflon Insulating Washers, Jam Nut, Pin Nut
- End 1 Thread Type
- 3/8"-16
- Item
- Clevis Mount Block
Dimensions
- Wire Rope Length
- 2 in
- Overall Width
- 1 1/2 in
- Overall Height
- 1 5/8 in
- Overall Length
- 2 in
- Length
- 2 in
Description
S-CELL CLEVIS MOUNT W/PIN-JAMNUT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.