Shop ADAM EQUIPMENT
See all product information
Create Account
Replacement Parts for Scales - Clone - A
- Mfr # 700100203
- Zoro # G223355892
product price:Â
$
549.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47 3/16 in
Material
Stainless Steel
Product Type
Scale Ramp
Compatible Manufacturer Part Number
PT 12RS
Shell Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700100203
- Zoro #
- G223355892
- UPC #
- 0840886113209
- Country of Origin
- China
Dimensions
- Overall Width
- 47 3/16 in
Details
- Material
- Stainless Steel
- Item
- Scale Ramp
- Product Type
- Scale Ramp
- Compatible Manufacturer Part Number
- PT 12RS
- Shell Material
- Stainless Steel
Description
Scale Ramp, Overall Width 47 3/16 in, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.