Single Ended Shear Beam Load Cells - NPI
- Mfr # 813-6000
- Zoro # G823362566
product price:Â
$
1,455.99
/ea
Free Shipping & Returns
Key Features
Hysteresis
0.02%
Force Type
Shear
Repeatability
0.01%
Electrical Output
3 mV
Cable Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 813-6000
- Zoro #
- G823362566
- UPC #
- -
- Country of Origin
- China
- Hysteresis
- 0.02%
- Force Type
- Shear
- Repeatability
- 0.01%
- Item
- Load Cell
- Electrical Output
- 3 mV
- Load Cell Capacity
- 1,000 lbf
Dimensions
- Cable Length
- 25 ft
Description
Single Ended Shear Beam Load Cells - NPI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.