Replacement Parts for Scales
- Mfr # 1140013826
- Zoro # G423359768
product price:Â
$
368.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
15 7/10 in
Material
Steel
Product Type
Roller Deck
Compatible Product Type
ABK Bench Weighing Scales, AFK Floor Weighing Scales, BCT Advanced Label Printing Scales, BKT Label Printing Scales, GBK Bench Check-Weighing Scales, GFK Floor Check-Weighing Scales
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1140013826
- Zoro #
- G423359768
- UPC #
- 0840886111625
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 15 7/10 in
- Overall Width
- 11 4/5 in
- Overall Length
- 15 7/10 in
- Length
- 15 7/10 in
Details
- Material
- Steel
- Product Type
- Roller Deck
- Compatible Product Type
- ABK Bench Weighing Scales, AFK Floor Weighing Scales, BCT Advanced Label Printing Scales, BKT Label Printing Scales, GBK Bench Check-Weighing Scales, GFK Floor Check-Weighing Scales
- Finish
- Galvanized
- Item
- Replacement Parts for Scales
- Compatible Manufacturer Part Number
- AGB 16a, AGB 175a, AGB 260a, AGB 35a, AGB 65a, BKT 130a, BKT 16a, BKT 260a, BKT 35a, BKT 65a, BTT 16, BTT 32, BTT 60, BTT 8, GBK-Plus 120, GBK-Plus 16, GBK-Plus 32, GBK-Plus 60, GBK-Plus 8, GBK-S 120, GBK-S 16, GBK-S 32, GBK-S 60, GBK-S 8, GGB 165a, GGB 65a, GGB 65aH
- Shell Material
- Steel
Description
Replacement Parts for Scales, Capacity Not Applicable, Galvanized Finish, Steel, Overall Length 15 7/10 in, Overall Width 11 4/5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.