Shop All Wall Plates
Adamax
Assorted Wallplate Screw Kit - 300pcs
Mfr # APS-9
Zoro # G506868958
product price: $12.75
/pk 300, $0.04/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Almond/Ivory
- Material Plastic
- Length 5
- Height 8.25
- Width 8.75
Product Information
- Brand Adamax
- MFR # APS-9
- Zoro # G506868958
- UPC # 726843004868
- Country of Origin China
- Category Wall Plates
Dimensions
Length | 5 |
Height | 8.25 |
Width | 8.75 |
Details
Description
This kit is perfect for the handy homeowner or professional looking for a great value on perfectly color matched wall plate screws. This kit includes 300 6/32 wall plate screws in three lengths. .5", .75", And 1". 140 White screws, 80 light almond, and 80 ivory colored screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, 12, 13, Hinged (N12363612)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Brown (98076)
- QUICKCABLE Automotive Fuse, ATC Series, 7.5A, 32V DC, 100 PK (509126-100)
- HUBBELL Duplex Receptacle Wall Plate, Vertical, Standard Size, 1 Gang, Stainless Steel, Brushed, Silver (SS8)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Black (P26BK)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P23I)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P82GY)
- HUBBELL Wallplate, 2-Gang, 2) Toggle, White (P2W)
- HUBBELL Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P1326W)
- Adamax Wall Plates