Sales Book, 8 3/8" L, 5 1/2" W
- Mfr # ABFDC5805
- Zoro # G222886502
product price:Â
$
8.55
/ea
Key Features
Sheet Size
5.56 in x 8.43 in
Print Color
Red
Features
Numbered, Hard Cover, Carbonless Copy
Paper Color
Assorted
Number of Sheets
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABFDC5805
- Zoro #
- G222886502
- UPC #
- 087958580525
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 5.56 in x 8.43 in
- Width
- 5 1/2 in
- Length
- 8 3/8 in
Details
- Print Color
- Red
- Features
- Numbered, Hard Cover, Carbonless Copy
- Paper Color
- Assorted
- Item
- Sales Book
- Number of Sheets
- 50
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- Color
- White, Canary
- Number of Duplicates
- 1-Part Carbonless
Description
Sales Book, Length 8 3/8 in, Number of Duplicates 1-Part Carbonless, Carbon Copies Yes, Width 5 1/2 in, Number of Sheets 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.