8000 Series Exit Devices
- Mfr # 8801A-42B
- Zoro # G810048718
product price:Â
$
765.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4 In. - 2-1/4 In.
Door Handing
Non-Handed
Finish
Satin Aluminum Clear Anodized
Fire Rated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8801A-42B
- Zoro #
- G810048718
- UPC #
- 197163221837
- Country of Origin
- Mexico
- Exit Device Type
- Rim
- Door Handing
- Non-Handed
- Finish
- Satin Aluminum Clear Anodized
- Fire Rated
- No
- Color
- Satin Aluminum Clear Anodized
- Includes
- Rim Exit Devices
- Application
- Rim Exit Devices
Dimensions
- For Door Thickness
- 1-3/4 In. - 2-1/4 In.
Description
Narrow Stile Rim Exit Device, Battery Operated Alarm, For Aluminum Applications, 42 In., Satin Aluminum Clear Anodized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.