8000 Series Exit Devices
Mfr # 8803C-36
Zoro # G110049293
product price: $503.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Rim
For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-Handed
Finish
Black Anodized Aluminum
Fire Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8803C-36
Zoro #
G110049293
UPC #
197163221929
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Details
Exit Device Type
Rim
Door Handing
Non-Handed
Finish
Black Anodized Aluminum
Fire Rated
No
Color
Black Anodized Aluminum
Includes
Rim Exit Devices
Application
Rim Exit Devices
Description
Narrow Stile Rim Exit Device, Cylinder Dogging, For Aluminum Applications, 36 In., Black Anodized Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.