Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, Non-Handed, Grade 1, Aluminum

  • Mfr # 8420MLR-37248

  • Zoro # G910057269


product price: $1,372.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8420MLR-37248
Zoro #
G910057269
UPC #
197163202669
Country of Origin
United States

Details

Door Handing
Non-Handed
Fire Rated
No
Grade
Grade 1
Material
Aluminum
Color
Dark Bronze Anodized Aluminum
Includes
Mortise Exit Devices
Application
8000 Series Exit Devices

Description

Grade 1 Life Safety Narrow Stile Mortise Exit Device, Motor Latch Retraction, Electric Dogging, Narrow Stile Pushpad , For Aluminum Applications, 48 In., 1-1/8 In. Backset, Dark Bronze Anodized Aluminum Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.