Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 2 Life Safety Rim Exit Device, 36 In., Satin Aluminum Clear Anodized Finish

  • Mfr # P8701-36

  • Zoro # G716469365


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Rim
Finish
Satin Aluminum
Door Handing
Non-Handed
Material
VARIES
Grade
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8701-36
Zoro #
G716469365
UPC #
197163184880
Country of Origin
United States

Dimensions

Door Width
36 in
For Door Thickness
1-3/4 to 2-1/4
Depth
2-1/2 in
Length (In.)
36 in

Details

Exit Device Type
Rim
Finish
Satin Aluminum
Door Handing
Non-Handed
Material
VARIES
Grade
Grade 2
Series
P8700
Item
Rim Exit Devices
Type
Rim
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.