Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Request to Exit Dummy Bar

  • Mfr # 8099-M1-3236

  • Zoro # G1542619


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Series
8000
Exit Device Type
Exit Device
For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8099-M1-3236
Zoro #
G1542619
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Door Width
36 in
Fits Stile Width
1 3/4 in
Door Width - Maximum
36 in
Door Thickness - Maximum
1 3/4 in

Details

Series
8000
Exit Device Type
Exit Device
Door Handing
Non-Handed
Finish
Dark Bronze
Fire Rated
No
Grade
1
Item
Mechanical Exit Device Trim
Lockset Function
Passage
ADA Compliant
Yes
Performance
Standard Duty
Electrical/Mechanical
Electrical/Mechanical
Standards
UL 294
Lockdown Type
Less Dogging
Voltage
12/24 V AC/DC
ANSI/BHMA Finish
Dark Bronze Painted
Performance Grade
2
Product Type
Mechanical Exit Device Trim
Hand Orientation
Non-Handed
Visual Indicator Message
No Message
ANSI Grade
1

Description

Mechanical Exit Device Trim, Standard Duty, Door Handing Non-Handed, 8000 Series, Fire Rated No, Dark Bronze Finish, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Grade 1, Standards UL 294, ADA Compliant Yes, Door Width 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.