Zoro Homepage

Work Platform, 500 lb. Ld Cap., Rubber

  • Mfr # M33780

  • Zoro # G4422527


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Work Platform Item
Platform Add-On
For Use With
Mfr. No. A3636A, A3636B
Platform Height
7/8 in
Overall Length
36 in
Overall Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M33780
Zoro #
G4422527
UPC #
747494113341
Country of Origin
United States

Dimensions

Platform Height
7/8 in
Overall Length
36 in
Overall Height
0.9 in
Overall Width
36 in
Platform Depth
1 in
Platform Width
36 in
Base Depth
7/8 in
Bottom Width
36 in
Manufacturers Warranty Length
3 mo

Details

Item
Work Platform Matting
Work Platform Item
Platform Add-On
For Use With
Mfr. No. A3636A, A3636B
Material
HDPE
Color
Black
Load Capacity
500 lb
Handrails Included
No
Ladder Actuation
None
Number of Steps
1
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Ladder Tread
Anti-Fatigue Mat
Platform Style
Single Access
Includes
Mat Plugs
Number of Modular Decks
0
Finish
Unfinished
Number of Guard Rails
0
Step Tread
Anti-Fatigue Mat
Series
Add-A-Level
Stacking
Stackable
Product Type
Matting
Load Capacity - Maximum
250 lb
Weight
25 lb
Compatible with Manufacturer Model Number
A3636A, A3636B
Tread Type
Antifatigue Mat
Compatible Manufacturer Model Number
A3636A, A3636B
Compatible Manufacturer Part Number
A3636A, A3636B
Compatible with Manufacturer Model No.
A3636A, A3636B
Compatible with Mfr. Model No.
A3636A, A3636B
For Use with Mfr Model Number
A3636A, A3636B
For Use With Mfr. Model Number
A3636A, A3636B
Compatible Pump Manufacturer Part Number
A3636A, A3636B
Compatible Mfr. Model Number
A3636A, A3636B

Description

Work Platform,500 lb. Ld Cap.,Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.