Zoro Homepage
This item is Discontinued.
Add-A-Level Work Platform Matting, 1/2 In. H, 8 ft. L M38120

Work Platform Matting, 1/2 In. H, 8 ft. L (Discontinued)

  • Mfr # M38120
  • Zoro # G0157595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38120
Zoro #
G0157595
UPC #
747494113839
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Height
1/2 in
Overall Width
36 in

Details

Item
Work Platform Matting
For Use With
1DPD4, 1DPD5
Load Capacity
250 lb

Description

Work Platform Matting, Load Capacity 250 lb, Overall Length 8 ft, Overall Width 36 in, Overall Height 1/2 in, For Use With 1DPD4, 1DPD5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.