10M MPO FEMALE TO MPO FEMALE 12-STRAND AQUA OM4 CROSSOVER FIBER OFNP
- Mfr # ADD-MPOMPO-10M5OM4P
- Zoro # G210726711
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Jacket Type
OFNP
End 2 Connection Type
MPO/UPC Network - Female
Features
Stranded
End 1 Connection Type
MPO/UPC Network - Female
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-10M5OM4P
- Zoro #
- G210726711
- UPC #
- 821456023920
- Country of Origin
- United States
- Jacket Type
- OFNP
- End 2 Connection Type
- MPO/UPC Network - Female
- Features
- Stranded
- End 1 Connection Type
- MPO/UPC Network - Female
- Mode
- Multi Mode
- For Use With
- Network Device
- Jacket Material
- Polyvinylidene Fluoride
- Item
- Network Cable
- Standards
- TIA compliant
- Jacket Color
- Aqua
Dimensions
- Cable Length
- 32.81 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.