Shop ADD-ON
See all product information
Create Account
LINKSYS LACXGDAC COMPATIBLE TAA COMPLIANT 10GBASE-CU SFP+ TO SFP+ DIRECT A
- Mfr # LACXGDAC-AO
- Zoro # G710726655
product price:Â
$
59.35
/ea
Key Features
End 1 Connection Type
SFP+ Network - Male
End 2 Connection Type
SFP+ Network - Male
Cable Length
9.84 ft
For Use With
Network Device
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LACXGDAC-AO
- Zoro #
- G710726655
- UPC #
- 195285281821
- Country of Origin
- Multiple
- End 1 Connection Type
- SFP+ Network - Male
- End 2 Connection Type
- SFP+ Network - Male
- Item
- Network Cable
- For Use With
- Network Device
- Jacket Material
- Copper
Dimensions
- Cable Length
- 9.84 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.