Shop ADD-ON
See all product information
Create Account
10M MPO/APC TO MPO/APC AQUA OM4 LSZH 12-STRAND FIBER PATCH CABLE
- Mfr # ADD-AMPOAMPO-10M5OM4LZ
- Zoro # G723959781
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Cable Length
32.81 ft
End 2 Connection Type
MPO-12/APC Network - Female
Jacket Color
Aqua
Features
Angled Connector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-AMPOAMPO-10M5OM4LZ
- Zoro #
- G723959781
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 32.81 ft
Details
- For Use With
- Network Device
- End 2 Connection Type
- MPO-12/APC Network - Female
- Item
- Network Cable
- Jacket Color
- Aqua
- Features
- Angled Connector
- End 1 Connection Type
- MPO-12/APC Network - Female
- Jacket Type
- OFNR
- Mode
- Multi Mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.