Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cords
- Mfr # SP-12LCASM3
- Zoro # G923744088
product price:Â
$
1.69
/ea
Sold in multiples of 5 for
$8.45
Key Features
Fiber Count
12
Fiber Type
OS2
Includes Jacket
Unjacketed
Mode
Single Mode
End 1 Connection Type
SC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP-12LCASM3
- Zoro #
- G923744088
- UPC #
- -
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 micron
- Core Diameter
- 9 micron
- Overall Length
- 3 m
- Cable Diameter
- 0.9 mm
- Wire Rope Length
- 3 m
- Length
- 3 m
Details
- Fiber Count
- 12
- Fiber Type
- OS2
- Includes Jacket
- Unjacketed
- Mode
- Single Mode
- End 1 Connection Type
- SC
- End 1 Contact Type Finish
- APC
- Jacket Material
- No Jacket
- Item
- Fiber Optic Patch Cords
- Standards
- GR 326, ISO9001, RoHS Compliant
- End 2 Connection Type
- Bare
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type SC, End 2 Connection Type Bare, Jacket Color Not Applicable, Overall Length 3 m, Jacket Material No Jacket, Cable Diameter 0.9 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 12, Standards GR 326, ISO9001, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.