Shop ADD-ON
See all product information
Create Account
11M LC MALE TO LC MALE OS2 STRAIGHT YELLOW DUPLEX FIBER OFNR RISER-RA
- Mfr # ADD-LC-LC-11M9SMF
- Zoro # G710726532
product price:Â
$
32.19
/ea
Key Features
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Core Dimension
9 µm
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-11M9SMF
- Zoro #
- G710726532
- UPC #
- 821455867082
- Country of Origin
- China
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- Single Mode/Multi-Mode
- Single Mode
- Features
- Stranded, Ultra Physical Contact (UPC)
- Color
- Yellow
- For Use With
- Network Device
- Jacket Type
- Riser, OFNR
- Cable Type
- Fiber Optic
- Cable Configuration
- Straight-through
- Jacket Color
- Yellow
- Mode
- Single Mode
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 36.09 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.