Shop ADD-ON
See all product information
Create Account
11m MPO/UPC to MPO/UPC Aqua OM4 OFNR Riser-Rated 12-Strand Fiber Patch Cable
- Mfr # ADD-MPOMPO-11M5OM4S
- Zoro # G716429284
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Clad Dimension
125 µm
For Use With
Network Device
End 1 Connection Type
MPO Network - Female
Jacket Color
Aqua
Features
Physical Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-11M5OM4S
- Zoro #
- G716429284
- UPC #
- 821456000000
- Country of Origin
- China
- For Use With
- Network Device
- End 1 Connection Type
- MPO Network - Female
- Jacket Color
- Aqua
- Features
- Physical Contact
- End 2 Connection Type
- MPO Network - Female
- Item
- Network Cable
- Jacket Type
- OFNR
- Mode
- Multi Mode
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 36.09 ft
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.