Shop ADD-ON
See all product information
Create Account
15M LC MALE TO LC MALE OM4 STRAIGHT MAGENTA DUPLEX FIBER OFNR RISER-R
- Mfr # ADD-LC-LC-15M5OM4-MA
- Zoro # G310729889
product price:Â
$
51.15
/ea
Key Features
End 2 Connection Type
LC Network - Male
Jacket Color
Magenta
Simplex/Duplex/Multifiber
Duplex
Cable Length
49.22 ft
Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-15M5OM4-MA
- Zoro #
- G310729889
- UPC #
- 195285664792
- Country of Origin
- China
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Magenta
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Material
- Polyvinyl Chloride
- Color
- Beige
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- For Use With
- Network Device
Dimensions
- Cable Length
- 49.22 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.