6M FC/LC M/M OS2 YELLOW FIBER PATCH CBL
- Mfr # ADD-LC-FC-6M9SMF
- Zoro # G910726295
product price:Â
$
20.15
/ea
Key Features
End 2 Connection Type
FC Network - Male
Features
Stranded
Jacket Type
OFNR
Jacket Color
Yellow
Cable Length
19.69 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-FC-6M9SMF
- Zoro #
- G910726295
- UPC #
- 821455732182
- Country of Origin
- China
Dimensions
- Cable Length
- 19.69 ft
Details
- End 2 Connection Type
- FC Network - Male
- Features
- Stranded
- Jacket Type
- OFNR
- Jacket Color
- Yellow
- Color
- Black
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Material
- Polyvinyl Chloride
- Mode
- Single Mode
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- LC Network - Male
- Standards
- TIA compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.