Zoro Homepage

12IN LC M/M OM3 AQUA FIBER PATCH CBL

  • Mfr # ADD-LC-LC-0-3M5OM3

  • Zoro # G910729593


product price: $44.75
/ea

Key Features

End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-LC-LC-0-3M5OM3
Zoro #
G910729593
UPC #
195285520050
Country of Origin
Multiple

Dimensions

Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
10 Gbps
Cable Length
11.81 in

Details

Item
Network Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Single Mode/Multi-Mode
Multi-Mode
Simplex/Duplex/Multifiber
Duplex
Features
Stranded, Laser-optimized, Physical Contact (PC)
For Use With
Network Device
Color
Aqua
Jacket Type
Riser, OFNR
Cable Type
Fiber Optic
Cable Configuration
Straight-through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.