
Shop ADD-ON
See all product information
13M LC MALE TO LC MALE OS2 STRAIGHT YELLOW DUPLEX FIBER OFNR RISER-RA
Mfr # ADD-LC-LC-13M9SMF
Zoro # G810729358
product price:Â $29.75
/eaKey Features
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Core Dimension
9 µm
Single Mode/Multi-Mode
Single Mode
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-LC-LC-13M9SMF
Zoro #
G810729358
UPC #
821455858820
Country of Origin
Multiple
Dimensions
Clad Dimension
125 µm
Core Dimension
9 µm
Cable Length
42.65 ft
Details
Item
Network Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Single Mode/Multi-Mode
Single Mode
Simplex/Duplex/Multifiber
Duplex
For Use With
Network Device
Features
Ultra Physical Contact (UPC), Stranded
Color
Yellow
Jacket Type
Riser, OFNR
Fiber Category
OS2
Cable Type
Fiber Optic
Cable Configuration
Straight-through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.