Shop ADD-ON
See all product information
Create Account
18M MPO FEMALE TO MPO FEMALE OM4 12-STRAND CROSSOVER MAGENTA FIBER OFN
- Mfr # ADD-MPOMPO-18M5OM4-MA
- Zoro # G410727778
product price:Â
$
70.15
/ea
Key Features
Overall Length
59.1 ft
For Use With
Network Device
Clad Dimension
125 µm
Core Dimension
50 µm
Jacket Color
Magenta
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-18M5OM4-MA
- Zoro #
- G410727778
- UPC #
- 195285687562
- Country of Origin
- China
- For Use With
- Network Device
- Jacket Color
- Magenta
- Mode
- Multi Mode
- Jacket Material
- Polyvinyl Chloride
- Color
- Aqua
- End 1 Connection Type
- MPO/UPC Network - Female
- End 2 Connection Type
- MPO Network - Female
- Item
- Network Cable
- Standards
- TIA compliant
Dimensions
- Overall Length
- 59.1 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 59.06 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.