1M SC/LC M/M OM4 AQUA FIBER PATCH CBL
- Mfr # ADD-SC-LC-1M5OM4P
- Zoro # G214875392
product price:Â
$
18.45
/ea
Key Features
Mode
Multi Mode
Standards
TIA compliant
For Use With
Network Device
Jacket Color
Aqua
Features
Fire Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-SC-LC-1M5OM4P
- Zoro #
- G214875392
- UPC #
- 821456121411
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 3.28 ft
- Core Dimension
- 50 µm
Details
- Mode
- Multi Mode
- Standards
- TIA compliant
- For Use With
- Network Device
- Jacket Color
- Aqua
- Features
- Fire Resistant
- Item
- Network Cable
- Color
- Beige
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Material
- Polyvinylidene Fluoride
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.