Shop ADD-ON
See all product information
Create Account
This Is A 5M Hp 221692-B22 Compatible Lc (Male) To Lc (Male) Orange
- Mfr # 221692-B22-AO
- Zoro # G0614401
product price:Â
$
17.35
/ea
Key Features
Jacket Color
Orange
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-mode
Length - Patch Cord
16.40 ft
Cable Length
16.40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221692-B22-AO
- Zoro #
- G0614401
- UPC #
- 821455229620
- Country of Origin
- Unknown
- Jacket Color
- Orange
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-mode
- End 2 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- End 1 Connection Type
- LC Network - Male
- Jacket Type
- OFNR
- Mode
- Multi Mode
- For Use With
- Media Converter
- Features
- Molded
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 16.40 ft
- Cable Length
- 16.40 ft
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.