22M LC MALE TO LC MALE OM4 STRAIGHT AQUA DUPLEX FIBER OFNR RISER-RATE
- Mfr # ADD-LC-LC-22M5OM4
- Zoro # G810729068
product price:Â
$
51.45
/ea
Key Features
For Use With
Network Device
Mode
Multi Mode
End 1 Connection Type
LC Network - Male
Simplex/Duplex/Multifiber
Duplex
End 2 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-22M5OM4
- Zoro #
- G810729068
- UPC #
- 821455807798
- Country of Origin
- China
- For Use With
- Network Device
- Mode
- Multi Mode
- End 1 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- End 2 Connection Type
- LC Network - Male
- Features
- Physical Contact
- Jacket Color
- Aqua
- Item
- Network Cable
- Jacket Type
- OFNR
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 72.18 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.