Shop ADD-ON
See all product information
Create Account
22M LC TO LC YELLOW OS2 DUPLEX OFNR (RISER-RATED) SMF FIBER PATCH CABLE
- Mfr # ADD-LC-LC-22M9SMF
- Zoro # G521707287
product price:Â
$
56.75
/ea
Key Features
For Use With
Transceiver
Jacket Color
Yellow
End 2 Connection Type
LC Network - Male
Features
Stranded
Cable Length
72.18 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-22M9SMF
- Zoro #
- G521707287
- UPC #
- 198156853837
- Country of Origin
- China
Dimensions
- Cable Length
- 72.18 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Details
- For Use With
- Transceiver
- Jacket Color
- Yellow
- End 2 Connection Type
- LC Network - Male
- Features
- Stranded
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Single Mode
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- Jacket Type
- OFNR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.