25M MPO F/F OM4 MAGENTA FIBER PATCH CBL
- Mfr # ADD-MPOMPO-25M5OM4-MA
- Zoro # G610726724
product price:Â
$
82.75
/ea
Key Features
Jacket Color
Magenta
Color
Aqua
Jacket Material
Polyvinyl Chloride
Core Dimension
50 µm
Features
Bend Insensitive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-MPOMPO-25M5OM4-MA
- Zoro #
- G610726724
- UPC #
- 821456245810
- Country of Origin
- China
Dimensions
- Core Dimension
- 50 µm
- Overall Length
- 82 ft
- Clad Dimension
- 125 µm
- Cable Length
- 82.02 ft
Details
- Jacket Color
- Magenta
- Color
- Aqua
- Jacket Material
- Polyvinyl Chloride
- Features
- Bend Insensitive
- Standards
- TIA compliant
- Mode
- Multi Mode
- Item
- Network Cable
- For Use With
- Network Device
- End 2 Connection Type
- MPO Network - Female
- End 1 Connection Type
- MPO/UPC Network - Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.