ARISTA NETWORKS AOC-D-D-400G-1M COMPATIBLE TAA COMPLIANT 400GBASE-AOC QSFP
- Mfr # AOC-D-D-400G-1M-AO
- Zoro # G210728524
product price:Â
$
6,375.99
/ea
Free Shipping & Returns
Key Features
Cable Length
3.30 ft
Jacket Material
Fiber
End 1 Connection Type
QSFP-DD Network - Male
End 2 Connection Type
QSFP-DD Network - Male
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AOC-D-D-400G-1M-AO
- Zoro #
- G210728524
- UPC #
- 821456714224
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 3.30 ft
Details
- Jacket Material
- Fiber
- Item
- Network Cable
- End 1 Connection Type
- QSFP-DD Network - Male
- End 2 Connection Type
- QSFP-DD Network - Male
- For Use With
- Network Device
- Mode
- Multi Mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.