25M MPO/UPC TO 2XLC/UPC DUPLEX AQUA OM4 OFNR (RISER-RATED) 4-STRAND FIBER FANOUT
- Mfr # ADD-MPO-2LC25M5OM4
- Zoro # G521707843
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Standards
TIA compliant
For Use With
Network Device
Jacket Material
Polyvinyl Chloride
Color
Beige
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPO-2LC25M5OM4
- Zoro #
- G521707843
- UPC #
- 8801089220714
- Country of Origin
- Viet Nam
- Standards
- TIA compliant
- For Use With
- Network Device
- Jacket Material
- Polyvinyl Chloride
- Color
- Beige
- Jacket Color
- Aqua
- End 1 Connection Type
- MPO-12/UPC Network - Female
- Mode
- Multi Mode
- Features
- Fire Resistant
- End 2 Connection Type
- LC/UPC Network - Male
- Item
- Network Cable
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 82.03 ft
- Core Dimension
- 50 µm
Description
CABLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.