Zoro Homepage

2FT INDUSTRY STD C13/C14 10A RED PWR CBL

  • Mfr # ADD-C13LK2C14LK14AWG2FTRD

  • Zoro # G010729912


product price: $23.95
/ea

Key Features

Color
Red
Voltage Rating
120V AC
Green Environmental Attribute
Environmentally Friendly
Features
Lockable
Cord Length
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-C13LK2C14LK14AWG2FTRD
Zoro #
G010729912
UPC #
821456536680
Country of Origin
China

Dimensions

Cord Length
2 ft

Details

Color
Red
Voltage Rating
120V AC
Item
Standard Power Cord
Green Environmental Attribute
Environmentally Friendly
Features
Lockable
Connector on First End Details
(1) 3-pin IEC 60320 C14 Male
Device Supported
Computer
Connector on Second End Details
(1) 3-pin IEC 60320 C13 Female
Gauge
14
Current Rating
15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.