
2M DISPLAYPORT 1.2 MALE TO VGA MALE BLACK CABLE MAX RESOLUTION UP TO 1920X
Mfr # DISPLAYPORT2VGA2M
Zoro # G410728256
product price:Â $21.75
/eaKey Features
Supported Resolution
1920 x 1200
Cable Length
6.56 ft
Cable Type
DisplayPort/VGA
Device Supported
Audio/Video Device
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DISPLAYPORT2VGA2M
Zoro #
G410728256
UPC #
195285100047
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Supported Resolution
1920 x 1200
Cable Type
DisplayPort/VGA
Item
A/V Cable
Device Supported
Audio/Video Device
Color
Black
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) VGA - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.