Shop ADD-ON
See all product information
Create Account
2M MPO FEMALE TO MPO FEMALE OM4 12-STRAND CROSSOVER AQUA FIBER LSZH PA
- Mfr # ADD-MPOMPO-2M5OM4LZ
- Zoro # G510728811
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Features
Stranded
Cable Length
6.60 ft
Standards
TIA compliant
Jacket Type
OFNG
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-2M5OM4LZ
- Zoro #
- G510728811
- UPC #
- 195285037169
- Country of Origin
- China
- Features
- Stranded
- Standards
- TIA compliant
- Jacket Type
- OFNG
- Jacket Color
- Aqua
- Mode
- Multi Mode
- End 1 Connection Type
- MPO Network - Female
- Item
- Network Cable
- For Use With
- Network Device
- End 2 Connection Type
- MPO Network - Female
Dimensions
- Cable Length
- 6.60 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.