Shop ADD-ON
See all product information
Create Account
21M LC MALE TO LC MALE YELLOW OS1 DUPLEX FIBER OFNR RISER-RATED PATC
- Mfr # ADD-LC-LC-21M9SMF
- Zoro # G510725421
product price:Â
$
40.89
/ea
Key Features
Jacket Color
Yellow
End 2 Connection Type
LC Network - Male
Features
Stranded
Cable Length
68.90 ft
Mode
Single Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-21M9SMF
- Zoro #
- G510725421
- UPC #
- 821455679999
- Country of Origin
- China
- Jacket Color
- Yellow
- End 2 Connection Type
- LC Network - Male
- Features
- Stranded
- Mode
- Single Mode
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
Dimensions
- Cable Length
- 68.90 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.