Shop ADD-ON
See all product information
Create Account
2M MPO F/F AQUA OM4 FIBER PATCH CABLE
- Mfr # ADD-MPOMPO-2M5OM4P
- Zoro # G710729601
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Cable Length
6.56 ft
Mode
Multi Mode
Standards
TIA compliant
Core Dimension
50 µm
End 1 Connection Type
MPO/UPC Network - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-2M5OM4P
- Zoro #
- G710729601
- UPC #
- 821455728543
- Country of Origin
- China
- Mode
- Multi Mode
- Standards
- TIA compliant
- End 1 Connection Type
- MPO/UPC Network - Female
- Features
- Stranded
- For Use With
- Network Device
- Item
- Network Cable
- Jacket Material
- Polyvinylidene Fluoride
- Jacket Color
- Aqua
- End 2 Connection Type
- MPO/UPC Network - Female
- Jacket Type
- OFNP
Dimensions
- Cable Length
- 6.56 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.