Shop ADD-ON
See all product information
Create Account
30M LC/LC M/M YELLOW OS2 SIMPLEX OFNR (RISER-RATED) FIBER PATCH CABLE
- Mfr # ADD-LC-LC-30MS9SMF
- Zoro # G621703202
product price:Â
$
15.75
/ea
Key Features
Color
Blue
Mode
Single Mode
Core Dimension
9 µm
Clad Dimension
125 µm
Jacket Type
OFNR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-30MS9SMF
- Zoro #
- G621703202
- UPC #
- 821456564539
- Country of Origin
- China
Dimensions
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 98.43 ft
Details
- Color
- Blue
- Mode
- Single Mode
- Jacket Type
- OFNR
- End 1 Connection Type
- LC Network - Male
- Standards
- TIA compliant
- End 2 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Simplex
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Features
- Fire Resistant
- Jacket Color
- Yellow
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.