Shop ADD-ON
See all product information
Create Account
3FT C14 MALE TO C13 FEMALE STANDARD COMMERCIAL TEMP 14 AWG 250V AT 15A PVC SJT (SERVICE JUNIOR THER
- Mfr # ADD-C142C13C14G3FRD
- Zoro # G322602170
product price:Â
$
19.79
/ea
Key Features
Gauge/Conductor
14 ga
Cord Length
3 ft
Jacket Material
Polyvinyl Chloride
Voltage Rating
250 V
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-C142C13C14G3FRD
- Zoro #
- G322602170
- UPC #
- 199278032643
- Country of Origin
- China
- Gauge/Conductor
- 14 ga
- Item
- Standard Power Cord
- Jacket Material
- Polyvinyl Chloride
- Voltage Rating
- 250 V
- Color
- Red
Dimensions
- Cord Length
- 3 ft
Description
3FT C14 MALE TO C13 FEMALE STANDARD COMMERCIAL TEMP 14 AWG 250V AT 15A PVC SJT (SERVICE JUNIOR THERMOPLASTIC) RED POWER CABLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.