3FT MINI-DISPLAYPORT 1.1 MALE TO DISPLAYPORT 1.1 MALE BLACK CABL

  • Mfr # MINIDP2DPMM3

  • Zoro # G610729466


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Connector on First End Details
1 x Mini DisplayPort 1.1 Digital Audio/Video - Male
Color
Black
Cable Length
3 ft
Cable Type
DisplayPort/Mini DisplayPort
Connector on Second End Details
1 x DisplayPort 1.1 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MINIDP2DPMM3
Zoro #
G610729466
UPC #
195285026613
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
A/V Cable
Connector on First End Details
1 x Mini DisplayPort 1.1 Digital Audio/Video - Male
Color
Black
Cable Type
DisplayPort/Mini DisplayPort
Connector on Second End Details
1 x DisplayPort 1.1 Digital Audio/Video - Male
Device Supported
Audio/Video Device
Connector Gender on First End
Male
Connector Type on Second End
DisplayPort 1.1 Digital Audio/Video - Male
Connector Type on First End
Mini DisplayPort 1.1 Digital Audio/Video - Male
Connector Gender on Second End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.