Zoro Homepage

3M Lc/St M/M Red Om4 Fiber Patch Cbl

  • Mfr # ADD-ST-LC-3M5OM4-RD

  • Zoro # G0016382


product price: $25.49
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
9.84 ft
Jacket Color
Red
Simplex/Duplex/Multifiber
Duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-ST-LC-3M5OM4-RD
Zoro #
G0016382
UPC #
821456029977
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.84 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Red
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Features
Riser Rated, Physical Contact (PC), Stranded
Single Mode/Multi-Mode
Multi-mode
Jacket Type
Riser, OFNR
Cable Type
Fiber Optic
Connector on Second End Details
(2) ST Network - Male
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Device Supported
Transceiver, Network Device
Connector on First End Details
(2) LC Network - Male
Data Transfer Rate
100 Gbit/s

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.