3M MPO FEMALE TO 6XLC MALE OM4 12-STRAND STRAIGHT AQUA FIBER PLENUM AR
- Mfr # ADD-MPO-6LC3M5OM4AP
- Zoro # G810726012
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Clad Dimension
125 µm
For Use With
Network Device
Core Dimension
50 µm
End 2 Connection Type
LC Network - Male
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPO-6LC3M5OM4AP
- Zoro #
- G810726012
- UPC #
- 195285599971
- Country of Origin
- China
- For Use With
- Network Device
- Item
- Network Cable
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
- Jacket Type
- OM4
- Simplex/Duplex/Multifiber
- Duplex
- End 1 Connection Type
- MPO Network - Female
- Mode
- Multi Mode
- Features
- Stranded
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.